Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Welding electrode E6011

For detailed information, other images and documents, please select individual articles from the following table.

Welding electrode E6011

The E6011 electrode has a cellulose-type coating designed to be used with alternating current, positive electrodes.

See product details

Available in 2 versions
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
Fast ignition, smooth and constant arc.


The arc can be easily directed in any position, allowing high deposition (welding) speeds.



Slag easy to remove.


Slag of medium hardness.



Uniform welding texture.


For high-penetration welding and for root beads with a medium finish.



Welding in all positions.


Fast solidification of the deposited metal facilitates vertical and overhead welding.

Notice

The Würth 6013 welding electrode is recommended for work with thin materials and for an excellent finish.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.